For detailed information, other images and documents, please select individual articles from the following table.
Cordless drill driver BS 12-A
Extremely compact, powerful 12 V lithium-ion drill driver. Ideal for all light-duty drilling and screwing applications
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Convenient and effortless work, even with applications above head height and in confined areas
Compact, lightweight and ergonomic shape
Li-ion battery packs
Long running time per battery charge. The handy battery charge indicator tells you how much power is left at all times.
Suitable for screwing and drilling tasks
The cordless drill driver is suitable for both screwing and drilling thanks to the 2-speed gear unit and drill chuck.
Overload protection
Prevents overload damage to motor and battery.
The working area is always well lit
LED lamp
Compatible with all 10.8 V and 12 V battery-powered system products
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!