Welcome to Würth Belux Only for professionals
Cordless drill driver BS 12-A Multi

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cordless drill driver BS 12-A Multi

More compact and extremely versatile cordless drill driver thanks to the five options available. Ideal for all light-duty drilling and screwing applications

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

Extremely versatile


  • 10 mm auto-lock quick-action drill chuck

  • The angle attachment can be adjusted in 16 ways (360°) without having to remove the attachment and can be combined easily with the other 3 attachments.

  • The eccentric attachment can be adjusted in 16 ways (360°) without having to remove the attachment and with its integrated, lockable 1/4 inch universal bit holder, is suitable for simply chucking of all standard drill and screwdriver bits (E6+C6).


Simple chucking of all standard drill and screwdriver bits (E6+C6)


Lockable 1/4 inch universal bit holder



Convenient and effortless work, even with applications above head height and in confined or inaccessible areas


Compact, lightweight and ergonomic



Compatible with all 10.8-V and 12-V cordless system products

Notice

The rechargeable battery version is delivered in a transport bag.