Welcome to Würth Belux Only for professionals
VORTEX fluid transfer device for cooling system/battery
VORTEX fluid transfer device for cooling system/battery - 1
VORTEX fluid transfer device for cooling system/battery - 2
VORTEX fluid transfer device for cooling system/battery - 3
VORTEX fluid transfer device for cooling system/battery - 4
VORTEX fluid transfer device for cooling system/battery - 5
VORTEX fluid transfer device for cooling system/battery - 6
VORTEX fluid transfer device for cooling system/battery - 7

For detailed information, other images and documents, please select individual articles from the following table.

VORTEX fluid transfer device for cooling system/battery

Enables efficient transfer of coolants

See product details

Available in 1 version
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
  • Servicing device for replacement of coolant at regular intervals and repair work

  • Allows servicing, assessment, cleaning and filling according to manufacturer's specifications

  • No mixing of the fluid due to the design features of the device

  • Can be emptied by vacuum or gravity/funnel

  • Can be filled by vacuum and/or pressure (approx. 0.5 bar)

  • The tanks can be divided as follows, for example: 1 distilled water/2 coolant 1/3 coolant 2/4 used fluid

  • 2 wheels with rotation and roll stop allow the device to be moved easily

  • Draining, cleaning of the cooling system as well as leak testing and refilling are bubble-free

  • Air inlet pressure can be adjusted on the device

  • 6.3 bar of workshop air is sufficient for operation

  • The scope of delivery includes 4 transparent, illuminated 20-litre liquid tanks, which are ideally suited for assessing the degree of contamination, quantity and specification (colour)

  • Scope of delivery: 2 x rubber cone for expansion tank, 2 x compressed air coupling 0 in and 90 in, 1 x pressure gauge for leak testing

Notice
  • The collection funnel is not included in the scope of delivery and can be ordered separately: Art. 9501022088