Welcome to Würth Belux Only for professionals
Partial exoskeleton Ottobock CX Cool Sleeves cool sleeve arm
Partial exoskeleton Ottobock CX Cool Sleeves cool sleeve arm - 1
Partial exoskeleton Ottobock CX Cool Sleeves cool sleeve arm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Partial exoskeleton Ottobock CX Cool Sleeves cool sleeve arm

For effective cooling and regeneration of the whole upper body

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Effective cooling by evaporation

  • The CX Cool Sleeve is easy to position and put on. It can be worn comfortably under or over clothes and is compatible with different exoskeletons. The cooling function is activated by applying liquid.

  • High-quality materials: The breathable and elastic material ensures a comfortable fit and optimum temperature and moisture management. Light, durable and easy to clean.

  • Universal fit: Available in a range of sizes for women and men.

  • Small contact surface, big effect: Despite the small contact surface on the biceps, the whole upper body is cooled. Because the main artery in both arms is cooled, this has a cooling effect on the entire circulatory system of the upper body.

  • Comfortable to wear - cooling without feeling damp