Welcome to Würth Belux Only for professionals
EASYLUX 24 V-2 control module
EASYLUX 24 V-2 control module - 1
EASYLUX 24 V-2 control module - 2
EASYLUX 24 V-2 control module - 3
EASYLUX 24 V-2 control module - 4

For detailed information, other images and documents, please select individual articles from the following table.

EASYLUX 24 V-2 control module

For controlling 24 V LED lights on one channel with remote control

See product details

Available in 1 version
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
  • For connection to the EASYLUX LED transformer, directly or with connecting cable

  • With four outputs for 24 V LED lights with the WPS-24 push-fit system

  • The connected LED lights may be switched on and off and dimmed using an additional remote control

  • Individually adjustable colour temperature for multicolour LED lights

  • High flexibility with the optional remote control: Several EASYLUX 24 V-2 modules can be taught in and controlled either together or split into up to four different channels

  • Compatible with smart home systems equipped with ZigBee wireless standard