Welcome to Würth Belux Only for professionals
Contour light with 90° lamp arm 12V/24V universal
Contour light with 90° lamp arm 12V/24V universal - 1
Contour light with 90° lamp arm 12V/24V universal - 2

For detailed information, other images and documents, please select individual articles from the following table.

Contour light with 90° lamp arm 12V/24V universal

See product details

Available in 1 version
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
Double-chamber system (double protection for bulb)


Protects the contact area from the ingress of moisture in the event of damage to the lens



Ultrasonically welded lenses



Flexible lamp arm



Attachment hole interval compatible with all popular types


No drilling

Notice

Incl. 24-V bulb fitting