Welcome to Würth Belux Only for professionals
Containment tray

For detailed information, other images and documents, please select individual articles from the following table.

Containment tray

For storing chemicals in drums

See product details

Available in 1 version
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
Tray and grating in high-density pure polyethylene.


Prevents any leaking fluid from contaminating soil or water


Use for storing all types of contaminating, flammable or corrosive liquids, such as oils, paints, and solvent- or water-based products


The containment volume is determined based on the stored volume:


  • - 100 % of the capacity for a single container

  • - 50 % of the total capacity of stored containers

Permissible load: 1500 kg (distributed load) for the 4-drum model

NoticeDirect delivery product. Product may not be returned or exchanged.