For detailed information, other images and documents, please select individual articles from the following table.
Containment floors
For the storage of chemical products in canisters and small containers
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Tray and grating in high density pure polyethylene.
Prevents contamination of soil and water as a result of liquid leaks
Use for storing all types of contaminating, flammable or corrosive liquids, such as oils, paints, and solvent- or water-based products
The containment volume is determined based on the stored volume:
- - 100% of the capacity for a single container
- - 50% of the total capacity of stored containers
Admissible load: 1000 kg/m² (distributed load)
The containment trays are perfectly suited for storing one to four 210-l drums
The containment floor panels are designed for storing 5- to 60-l containers, drums and batteries
Can be used to ensure safety of large areas and create a containment platform
Storage rules:
for containers with a unit capacity below 250 L, the containment volume must be at least equal to 50% of the total capacity of the containers for flammable liquids and 20% of the total capacity of the containers for other liquids.
The company manager is responsible for implementing the required provisions to prevent accidents or pollution
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!