Welcome to Würth Belux Only for professionals
Contact protective coating

For detailed information, other images and documents, please select individual articles from the following table.

Contact protective coating

Transparent spray protective lacquer

See product details

Available in 1 version
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
Prevents and rectifies soft shorts on coils and transformers



Prevents short-circuits in high and low-voltage areas



Provides a glossy and flexible protective film


  • Insulates and seals

  • Protects against water, diluted acids, bases and corrosion


Adheres to metals such as copper, brass, steel, chrome, aluminium

Notice

Contact SL must be completely dry before the electrical system is restarted. Do not work while energised. The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50°C. Turn the can upside down and spray after use. Before application, check product for material compatibility.