Welcome to Würth Belux Only for professionals
Construction site door
Construction site door - 1
Construction site door - 2

For detailed information, other images and documents, please select individual articles from the following table.

Construction site door

Portable construction site door

See product details

Available in 1 version
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
  • Shell construction width: 875 to 1,080 mm

  • Shell construction height: 1,950 to 2,100 mm

  • Passage width: 750 mm

  • Passage height: 1,900 mm

  • Weight: 38 kg

  • Opening direction: DIN left

  • Resistance class: RC2

  • Stainless welded seams

  • Zinc plated spindle with hexagon head and drill tip

  • Rounded edges prevent accidents

  • Zinc plated sheet steel

  • ABUS half cylinder incl. three keys