Welcome to Würth Belux Only for professionals
Connection cabinet W-A 250-A
Connection cabinet W-A 250-A - 1
Connection cabinet W-A 250-A - 2
Connection cabinet W-A 250-A - 3
Connection cabinet W-A 250-A - 4
Connection cabinet W-A 250-A - 5
Connection cabinet W-A 250-A - 6
Connection cabinet W-A 250-A - 7
Connection cabinet W-A 250-A - 8
Connection cabinet W-A 250-A - 9
Connection cabinet W-A 250-A - 10
Connection cabinet W-A 250-A - 11
Connection cabinet W-A 250-A - 12

For detailed information, other images and documents, please select individual articles from the following table.

Connection cabinet W-A 250-A

Maximum stability and weather resistance due to robust construction made of zinc plated sheet steel housing with powder coating and secure floor mounting via zinc plated base frame with plastic sleeves or tabs for ground nails

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Time savings due to innovative connection technology and load relief

  • Secure and fast installation due to ISO housing covers with quick-release fasteners that can be sealed

  • Large, easy-to-maintain connection space

  • Two pivoting lifting eyelets

  • Ergonomically shaped carry handles

  • High-quality door hinges with long service life

  • Door opening limiting chain for the best possible protection of the door hinges

  • Lockable door closing mechanism

  • Made in Germany
Notice

1x counter field and 1x converter slot

Application area