For detailed information, other images and documents, please select individual articles from the following table.
Fixxxit connecting profile
For efficient attachment of parts. Simply screw on, clip on and you're done.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Rear ventilation of components (rear ventilation cross-section ≤ 601 mm ²/running meter)
- Concealed mounts, simple construction and assembly
- Versatile
- Friction-locked connection
For securing, e.g. covers and cover strips. The user must check whether the ventilation cross-section is of suitable proportions.
When using a (melamine resin-coated) chipboard as the component to be attached, we recommend a groove width of 3.5 mm. The groove width of other materials can be determined independently to achieve the appropriate retention force. We generally recommend additionally protecting the components used from falling off. Attachment of connection profile Fixxxit with pan head screw ∅ 3.0 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!