Welcome to Würth Belux Only for professionals
Connection distributor cabinet W-AVEV 63/211-6/V2/X
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 1
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 2
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 3
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 4
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 5
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 6
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 7
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 8
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 9
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 10
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 11
Connection distributor cabinet W-AVEV 63/211-6/V2/X - 12

For detailed information, other images and documents, please select individual articles from the following table.

Connection distributor cabinet W-AVEV 63/211-6/V2/X

Complies with new DIN VDE 0100 Part 704:2018-10 specifications

See product details

Available in 1 version
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
  • Innovative connection technology/load relief saves time

  • Secure and fast installation thanks to ISO housing covers with quick-release fasteners that can be sealed

  • Large, easy-to-maintain connection space

  • Strong, zinc-plated sheet steel housing with weather-resistant powder coating

  • Zinc-plated base with plastic sleeves or zinc-plated tabs for ground nails for floor mounting

  • Two pivoting lifting eyelets

  • Ergonomically shaped carrying handles

  • High-quality door hinges with long service life

  • Door opening limiting chain for the best possible protection of the door hinges

  • Lockable door closing mechanism

  • Made in Germany
Notice

1x counter field

Application area