Welcome to Würth Belux Only for professionals
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 1
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 2
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 3
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 4
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 5
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 6
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 7
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 8
EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces - 9

For detailed information, other images and documents, please select individual articles from the following table.

EU+ HSCo 90° DIN 335 C conical countersink assortment 6 pieces

The all-rounder with extremely irregular helix angles (EU) and additional relief of the tap exclusively available from Würth for perfect countersinks. Available in the ORSY® system cassette.

See product details

Available in 1 version
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
Extremely irregular helix angles


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Maximum smoothness in all materials

  • Higher cutting values possible


Exclusive additional relief of the tap


  • Up to 3x faster than conventional countersinks

  • Up to 2x more countersinks than conventional countersinks

  • Significantly less effort when used with hand drills

  • Deeper countersinks possible


Universal application


Optimum performance in machining of almost all materials and applications thanks to special tip geometry and HSCo cutting material



3-face shank


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Compact and practical ORSY®-system-compatible system cassette with useful details, such as stackability, optimised joint and easy opening