Welcome to Würth Belux Only for professionals
Conical countersink yellow/blue ring HSS bit 90° short
Conical countersink yellow/blue ring HSS bit 90° short  - 1
Conical countersink yellow/blue ring HSS bit 90° short  - 2
Conical countersink yellow/blue ring HSS bit 90° short  - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Conical countersink yellow/blue ring HSS bit 90° short

Particularly well-suited for machining conventional steels, cast iron and non-ferrous metals (aluminium, copper, aluminium alloys and plastics) with hand-held machines.

See product details

Available in 6 versions
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
Burr- and chatter-free countersinking and deburring


Precision conical countersink with three cutting edges, precision-ground



Optimised geometry for hand-held tools


Less effort and improved countersinking quality and chip removal compared to conventional tapered countersinks



Standardised 1/4 inch hexagon shank


  • No slipping in the drill chuck, suitable for bit holders

  • Rapid change between countersinking and screwing possible


Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable