Welcome to Würth Belux Only for professionals
Glass door hinge TIOMOS 95
Glass door hinge TIOMOS 95 - 1
Glass door hinge TIOMOS 95 - 2
Glass door hinge TIOMOS 95 - 3
Glass door hinge TIOMOS 95 - 4
Glass door hinge TIOMOS 95 - 5
Glass door hinge TIOMOS 95 - 6
Glass door hinge TIOMOS 95 - 7
Glass door hinge TIOMOS 95 - 8

For detailed information, other images and documents, please select individual articles from the following table.

Glass door hinge TIOMOS 95

With small ∅ 26 mm cup housing

See product details

Available in 1 version
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
  • Easy-to-adjust depth using threaded screw

  • 3D adjustment with compatible mounting plate

  • Flat hinge arm

  • Without integrated damping with automatic closing (spring)
Application area