Welcome to Würth Belux Only for professionals
Concealed hinge, Nexis Impresso 170
Concealed hinge, Nexis Impresso 170 - 1
Concealed hinge, Nexis Impresso 170 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Impresso 170

Door opens to 90°–170° without overlap (corner mount). Perfect for cabinets with internal drawers

See product details

Available in 1 version
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
  • Tool-free cup fastening

  • Opening angle 170°

  • Easy to access furniture, as the doors open out and away from the access area

  • For door thickness up to 26 mm

  • With integrated finger guard, therefore no risk of injury, suitable for children's furniture

  • Low cup depth (11.5 mm), also suitable for thin or profiled doors

  • Compatible with automatic Soft-close systems