Welcome to Würth Belux Only for professionals
Concealed hinge, Nexis Impresso 110
Concealed hinge, Nexis Impresso 110 - 1
Concealed hinge, Nexis Impresso 110 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Concealed hinge, Nexis Impresso 110

Compatible with soft-close systems

See product details

Available in 3 versions
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
  • Tool-free cup fastening

  • Opening angle 110°

  • For door thickness up to 22 mm

  • Low cup depth (11.5 mm), also suitable for thin or profiled doors