Welcome to Würth Belux Only for professionals
EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces
EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces - 1
EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces - 2
EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces - 3
EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces - 4

For detailed information, other images and documents, please select individual articles from the following table.

EU HSCo 90° TiAlN DIN 335 C conical countersink assortment 6 pieces

Consisting of diameters 6.3-20.5 mm. An all-rounder with extremely uneven pitch (EU) and TiAlN coating in a long design for perfect countersinks and maximum performance.

See product details

Available in 1 version
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
Extremely uneven pitch


  • Maximum surface quality: exact, round, chatter-free countersinks

  • Faster processing thanks to higher cutting speeds

  • Greatly reduced tool wear

  • Maximum smoothness in all materials

  • Much less feed force required


Ideal for deep-lying countersinks


Long cylindrical shank



For universal use


Processing of almost all materials possible thanks to special tip geometry and HSCo cutting material.



Long service life and high speed


Due to super-hard coating based on titanium-aluminium-nitride