Welcome to Würth Belux Only for professionals
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 1
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 2
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 3
Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar - 4

For detailed information, other images and documents, please select individual articles from the following table.

Compression pressure engraver, 68 pieces. for petrol engines, 4-17 bar

Suitable for checking and documenting compression pressure in petrol engines

See product details

Available in 1 version
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
  • Diagram sheet provides dependable verification and is comprehensible to the customer

  • Up to 8 tests (+2 reserve tests) can be registered on the wide scale

  • For compression pressure measurement, motor-specific adapters are mounted between the engine and the compression pressure engraver

  • The extensive assortment of adapters guarantees high market/type coverage

  • The device is also equipped with a pressure release button to repeat the measurement if necessary without disconnecting the device/screw-in adapter from the connection


Scope of delivery:


  • 1 x compression pressure engraver petrol, 4-17 bar including hose with insertion probe

  • 50 x diagram sheets

  • 1 x spark plug adapter short in each of M10 x 1.00; M12 x 1.25; M14 x 1.25; M18 x 1.50

  • 1 x spark plug adapter long (190 mm) in each of M10 x 1.00; M12 x 1.25; M14 x 1.25

  • 5 x replacement rubber for insertion probe