Welcome to Würth Belux Only for professionals
Compression tester 40 pieces for diesel engines

For detailed information, other images and documents, please select individual articles from the following table.

Compression tester 40 pieces for diesel engines

Compression tester for precise analysis of diesel engines with a wide pressure range of 8 to 40 bar and recording capability

See product details

Available in 1 version
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
Efficient compression testing with system


  • Comprehensive set for precise compression testing on diesel engines

  • Allows accurate pressure measurement in the range of 8 to 40 bar

  • Wider areas of application due to the large number of adapters

  • Shock-resistant case ensures safe transport and storage of the entire set


Universal application


  • Diagram cards enable clear and comprehensible result recording

  • Up to 8 tests per sheet + 2 reserve tests

  • Quick-action coupling saves time when connecting and changing

  • Pressure release button allows repeat measurement without re-connection


Contents:


  • Compression tester for diesel engines 8.0 to 40.0 bar incl. hose and quick-action coupling

  • Connection angle 90°

  • Diagram cards, 8.0 to 40.0 bar

  • 17x glow plug adapter

  • 16x injector connection adapter set

  • 8x copper sealing ring set