Welcome to Würth Belux Only for professionals
Bonded anchor mortar cartridge W-VD

For detailed information, other images and documents, please select individual articles from the following table.

Bonded anchor mortar cartridge W-VD

For W-VD bonded anchor capsule systems (uncracked concrete)

See product details

Available in 1 version
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
  • Individual fastening of non-cracked concrete:

  • W-VD-A anchor rod (with approval) or W-VD-IG female thread anchor (with approval)

  • Compound anchor, cartridge system (pre-mixed mortar quantities in a glass cartridge)

  • Anchor rod is placed while rotating and pushing (rotational movement mixes the two mortar components)

  • The hardened composite mortar seals the drill hole as far as possible

  • Attachment with low expansion pressure allows small axial and edge clearances

  • Anchoring occurs due to combination of mortar, anchor rods and anchoring base. Galvanised steel anchor rod in sizes M8, M10, M12, M16, M20 and M24
Proof of Performance
  • European Technical Approval ETA-06/0074: Individual fixing point + uncracked concrete (anchor rod W-VD-A)

  • Zinc-plated steel: European Technical Approval ETA-06/0074

  • Fire resistance: F30, F60, F90, F120: Exposure to fire on one side according to DIN EN 1363-1:1999-10
Notice

Clean the drill hole: 1x blow out, 1x brush out, 1x blow out, 1x brush out


Insert anchor rod using hammer drill or impact drill in rotation + impact mode.

Drill the hole

1x blow-out


1 pc.


1x blow-out


1 pc.

Resin must flow like honey when cartridge is warm to the touch

Push in cartridge

Set threaded rod rotating/impacting

Visual check of mortar filling quantity

Observe the hardening time

Mount component, apply torque

Drill the hole

1x blow-out


1 pc.


1x blow-out


1 pc.

Resin must flow like honey when cartridge is warm to the touch

Push in cartridge

Mount setting tool

Set threaded rod rotating/impacting

Visual check of mortar filling quantity

Observe the hardening time

Mount component, apply torque