Welcome to Würth Belux Only for professionals
PRIPRESS® composite pipe concentrically pre-insulated

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

PRIPRESS® composite pipe concentrically pre-insulated

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Application classes 1, 2, 4 and 5 according to EN ISO 21003-1

  • Multi-layer composite pipe PE-RT/AL/PE-RT

  • Concentrically pre-insulated according to DIN 1988

  • DVGW/ÖVGW tested and approved

  • Suitable as a compressed air pipe

  • Suitable for compressed-air systems up to 15 bar
Notice

Pre-insulated PRIPRESS pipes for use in the application area in accordance with the German standard GEG 50 % and classified as WLG 035.