Welcome to Würth Belux Only for professionals
PRIPRESS® composite pipe
PRIPRESS<SUP>®</SUP> composite pipe - 1
PRIPRESS<SUP>®</SUP> composite pipe - 2
PRIPRESS<SUP>®</SUP> composite pipe - 3

For detailed information, other images and documents, please select individual articles from the following table.

PRIPRESS® composite pipe

The new PRIPRESS® radial press system is characterised by particularly simple and fast installation

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Quick and easy installation

  • No deburring or calibration required, resulting in up to 30 % shorter installation times

  • Optimum safety during installation

  • Releasing indicates whether pressing has been forgotten as the connection is not leak-tight when in an unpressed state

  • Can be processed with conventional press tools (with TH press contours)

  • Drawn in closed-cell polyethylene (WLG 040) with robust PE outer skin

  • Application classes 1, 2, 4 and 5 according to EN ISO 21003-1

  • Multi-layer composite pipe PE-RT/AL/PE-RT

  • Concentrically pre-insulated according to DIN 1988

  • DVGW/ÖVGW tested and approved

  • Suitable for compressed-air systems up to 15 bar