For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Drive: Socket end POWERDRIV, bi-hexagon
Standard: DIN 3113A/ISO 3318/773
Geometry: Socket end angled 15°, jaw angle 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 8 pieces
1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!