Welcome to Würth Belux Only for professionals
HSCo SMART STEP combination screw tap
HSCo SMART STEP combination screw tap - 1
HSCo SMART STEP combination screw tap - 2
HSCo SMART STEP combination screw tap - 3
HSCo SMART STEP combination screw tap - 4

For detailed information, other images and documents, please select individual articles from the following table.

HSCo SMART STEP combination screw tap

Premium combination screw tap with SMART STEP technology for precise drilling, thread cutting and countersinking/deburring in just one operation, now also for thicker workpieces with a material thickness of up to 2xD and for almost all materials.

See product details

Available in 7 versions
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
3 in 1 - drilling, thread cutting and countersinking/deburring in a single operation


No tool change required, saving time and costs



SMART STEP technology


  • Work up to 100 % faster than with conventional combination screw taps

  • Optimal centring even when working on curved surfaces

  • High-precision, perfectly circular holes provide the perfect foundation for high-quality subsequent thread cutting

  • Effortless drilling


In addition to machining sheet metals, the premium combination screw tap is suitable for thicker workpieces


Enables double the depth of drilling, thread cutting and countersinking/deburring compared to conventional combination screw taps (2xD instead of 1xD)



The premium combination screw tap is suitable for almost all materials


SMART STEP technology and HSCo cutting material



Significantly longer service life compared to conventional combination screw taps


SMART STEP technology and HSCo cutting material



True-to-the-gauge through hole thread according to ISO 2 (6H)



Newly developed shank generation with a combination of 3-flat and straight shank with square drive


The 3-flat shank prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable



Available exclusively from Würth

Notice
  • Only suitable for through hole threads

  • Countersinks in accordance with DIN 74-1 for countersunk head screws (in accordance with DIN 7991) are not possible.

  • For use in cordless drill drivers as well as on hand-held, pillar and upright drills.

  • Sufficient coolant and lubricant must be added.