For detailed information, other images and documents, please select individual articles from the following table.
Combination corner valve, 1/2" with pipe ventilator, printed
With non-return valve and pipe ventilator in accordance with DIN 3266 as a HP safeguard combination in accordance with DIN 1988, Part 4 and DIN EN 1717 (RV and RB). Turn the corner valve into a permanent and audience-specific advertisement for your good name.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Noise test, test mark P-IX 718/IIA
- Screw fitting with length compensation
- Long shaft with sliding rosette
- Made in Germany
We can print all of our high-quality corner valves with your template. Simply order using the separate article number and we will contact you about the print template.
Minimum purchase per article: 300 pcs
Delivery times
• If there is an existing print template: 8 working days
• If a new print template has to be created: 3 weeks
Print colour:
Black (colour printing not possible)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!