Welcome to Würth Belux Only for professionals
Combi Max top
Combi Max top - 1
Combi Max top - 2
Combi Max top - 3
Combi Max top - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combi Max top

Professional solution for raised flooring and wooden decks.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Optimum combination options with two sizes of spacer and two base pieces

  • Covers heights from 77-138 mm with only two pieces when using 40 mm sleepers

  • Serrated surface enables precise and non-slip alignment

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 50-308 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area