Welcome to Würth Belux Only for professionals
Combi/Combi Max base piece
Combi/Combi Max base piece - 1
Combi/Combi Max base piece - 2
Combi/Combi Max base piece - 3
Combi/Combi Max base piece - 4
Combi/Combi Max base piece - 5

For detailed information, other images and documents, please select individual articles from the following table.

Combi/Combi Max base piece

Professional solution for raised flooring and wooden decks.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Exclusively for trade customers

Register now and access more than 125,000 products

Call customer service: 014/44.55.66

Prices for customers after login

  • Optimum combination options with three sizes of top wedge and two base pieces

  • Serrated surface enables precise and non-slip alignment in 0.5 mm increments (1 serration = 0.5 mm)

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 32-250 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area