Welcome to Würth Belux Only for professionals
Small Combi Max base piece
Small Combi Max base piece - 1
Small Combi Max base piece - 2
Small Combi Max base piece - 3
Small Combi Max base piece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Small Combi Max base piece

Professional solution for raised flooring and wooden decks.

See product details

Available in 1 version
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
  • Optimum combination options with two sizes of spacer and two base pieces

  • Covers heights from 77-138 mm with only two pieces when using 40 mm sleepers

  • Serrated surface enables precise and non-slip alignment

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 50-308 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area