Welcome to Würth Belux Only for professionals
Combi base piece
Combi base piece - 1
Combi base piece - 2
Combi base piece - 3
Combi base piece - 4

For detailed information, other images and documents, please select individual articles from the following table.

Combi base piece

Professional solution for raised flooring and wooden decks.

See product details

Available in 1 version
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
  • Optimum combination options with three sizes of top wedge and two base pieces

  • Serrated surface enables precise and non-slip alignment in 0.5 mm increments (1 serration = 0.5 mm)

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 32-250 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area