For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Drive: Ring side POWERDRIV, bi-hex
Standard: DIN 3113B/ISO 3318
Geometry: Ring side offset 10º, jaw offset 15
The narrow design has minimised outer dimensions, pronounced rounded contours and de-burred edges
Material: Chromium-vanadium steel
Surface: chrome-plated, polished heads and ring
Contents: 9 pieces
1 combination wrench in each size 10, 13, 16, 17, 18, 19, 21, 22, 24
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!