Welcome to Würth Belux Only for professionals
Collated nails and NG CS-2/3 SN gas cartridge
Collated nails and NG CS-2/3 SN gas cartridge - 1
Collated nails and NG CS-2/3 SN gas cartridge - 2

For detailed information, other images and documents, please select individual articles from the following table.

Collated nails and NG CS-2/3 SN gas cartridge

High-quality universal nail, diameter 2.6 mm, suitable for DIGA® CS-2 POWER and DIGA® CS-3

See product details

Available in 6 versions
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
  • One packaging unit consists of 800 nails and a gas cartridge
Notice

All nails are suitable for secondary attachments (without construction product approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or ultimate load tests.