For detailed information, other images and documents, please select individual articles from the following table.
Gearwheel spray
Black, shear-resistant, high-pressure resistant special lubricant
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
Resistant to high pressures
- Reliable protection against wear even under high pressure demands
- Noise- and vibration-damping
Shear-resistant
Excellent lubrication including for fast rotating lubrication points
Addition of solid lubricants
Has good emergency running properties (the solid lubricant prevents extreme wear in critical phases of removing the lubricating film).
Contains corrosion protection additives
Penetrates moisture and protects against corrosion
O-ring compatible
Resistant to spray water and salt water, as well as to weak acids and bases
Silicone-, resin-, acid- and bitumen-free
Black, shear-resistant, high-pressure resistant special lubricant. Excellent for rapidly rotating lubrication points.
Especially suited for exposed lubricating points that are exposed to water or weather influences. For use on covered or exposed toothed rings on winches and crushing plants, gearwheels and turntables on cranes and diggers, toothed racks, chains, pinions, gearboxes etc. for indoor and outdoor use.
Clean and degrease the workpiece. Shake can vigorously before use. Evenly spray lubricating point from a distance of approx. 20 cm. With running gearwheels, always point the continuous spray jet at the same area. Turn the can 180° and spray for approx. 5 seconds after use. Soiled lubrication points must be thoroughly cleaned and degreased with Power Cleaner for Assembly Plus, art. no. 0890107003, prior to application.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!