Welcome to Würth Belux Only for professionals
Cockpit care

For detailed information, other images and documents, please select individual articles from the following table.

Cockpit care

Plastic interior care with fruity fragrance

See product details

Available in 1 version
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
High-quality carnauba waxes together with jojoba oil provide optimum care


  • Freshens up colours and gives them a satiny gloss

  • Plastics do not become brittle. Eliminates creaking and squeaking noises

  • Well-maintained and looks like new (new car look)


Gentle on material: The deployment points of the (passenger) airbag are not affected



Provides lasting protection against environmental influences


  • Protects against ageing and material embrittlement

  • Does not bleach the cockpit


Anti-static: Eliminates the need for constant dusting



Contains no phosphates and no organic solvents



Fast-separating in waste water in accordance with Austrian Ecological Standard OENORM Test B 5105



Biodegradable > 95 %



AOX and silicone-free

Notice

Does not contain phosphates or organic solvents, AOX-free, biodegradable > 95 %, pH value: approx. 5.5, silicone-free