Welcome to Würth Belux Only for professionals
Clutch centring tool

For detailed information, other images and documents, please select individual articles from the following table.

Clutch centring tool

See product details

Available in 1 version
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
  • For precise setting and fastening of clutch disc to clutch pressure plate

  • Easy and rapid assembly

  • No need to centre clutch disc via pilot bearing

  • Also suitable for vehicles without guide bearing

  • For passenger and light commercial vehicles

  • With 2 clamping cones: Size 1 = 15–21 mm; size 2 = 21–28 mm

  • Plastic with metal clamping screw