Welcome to Würth Belux Only for professionals
Closing sequence selector
Closing sequence selector - 1
Closing sequence selector - 2
Closing sequence selector - 3
Closing sequence selector - 4
Closing sequence selector - 5
Closing sequence selector - 6
Closing sequence selector - 7

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Closing sequence selector

Non-hinge side has a door closer with sliding rail GTS 690 and an electromagnetic hold-open device in the active and inactive leaf, with integrated smoke detector

See product details

Available in 6 versions
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
  • The closing sequence selector ensures that the closing sequence of the inactive and active leaves occurs in the specified order. In other words, the active leaf always closes after the inactive leaf.

  • When opening the active and inactive leaf, the two magnets in the sliding rail ensure that both doors remain open.

  • The smoke detector initiates the closing process in the event of a fire.

  • Locking of both leaves or individually only on the active leaf.

  • Hand switch required in immediate vicinity
Proof of Performance

Classification key: 3/4 | 8 | 2-5/ 5-6 | 1 | 1 | 4


Category of use: 3/4


Permanent operation: 8


Door closer size: 2-5/ 5-6


Suitability for use on fire/smoke protection doors: 1


Safety: 1


Corrosion resistance: 4

Notice

Delivery time: approx. 10 working days