Welcome to Würth Belux Only for professionals
1-strand chain-lift, QC 8
1-strand chain-lift, QC 8 - 1
1-strand chain-lift, QC 8 - 2
1-strand chain-lift, QC 8 - 3

For detailed information, other images and documents, please select individual articles from the following table.

1-strand chain-lift, QC 8

Lifting chain with fork head loading hooks and shortening

See product details

Available in 1 version
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
  • Chain-lift in accordance with EN 818-4

  • with black-painted chain

  • Red-painted chain attachments

  • All chain components used have an H-stamp prescribed by the trade association.

  • Each chain-lift receives a traceable chain number with a corresponding chain index card.

  • A UVV label is attached to every lift so that recurring inspections can be tracked.
Notice

Further chain configurations can be performed at the customer's request.