Welcome to Würth Belux Only for professionals
Cleat
Cleat - 1
Cleat - 2
Cleat - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cleat

For absorbing horizontal loads and preventing tilting of deep purlins and battens on angled ties and joists.

See product details

Available in 4 versions
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
  • Can be combined with rafter-to-purlin connectors to deflect wind suction forces

  • Cleats are also ideal for preventing tilting at the base of wind brace band attachments

  • Sheet metal hot-dip galvanised on both sides (DX 51 D + Z275 [approx. 20 µm]), thickness 2 mm in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Proof of Performance

European technical approval ETA 09/0218

Application area