For detailed information, other images and documents, please select individual articles from the following table.
Premium active wash
Deep-action protection for a reflective gloss effect.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Can be applied when shampooing and supports the drying process
Does not compromise the effectiveness of light fluid separators
Easily biodegradable in accordance with OECD (Organisation for Economic Cooperation and Development).
Phosphate- and AOX-free
pH value in concentrate: 3
Do not allow to dry. Store in a frost-free place.
Car shampoo for the cleaning and care of vehicles in car washes.
- Undiluted via the dispensing pump. Can be used at a water temperature up to 60 °C.
- Application concentration: 0.1-0.2 %
- Consumption per vehicle: 10-12 ml
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!