For detailed information, other images and documents, please select individual articles from the following table.
Pre-spray cleaning concentrate
Alkaline cleaning agent for pre-treating and removing stubborn dirt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Effective pre-cleaner
- Accelerates softening and removal of stubborn dirt such as insect residue, tar, tree resin, bird droppings
- Improves washing results
Multifunctional application
Can be used for high-pressure cleaning/pre-cleaning and in pre-spray devices
Free of phosphate, AOX and silicone
pH value in the concentrate: approx. 13
Easily biodegradable in line with OECD*
Does not compromise the effectiveness of light fluid separators
* OECD = Organisation for Economic Co-operation and Development
- Do not allow to dry, and do not use on galvanised surfaces
- Perform preliminary testing on surfaces sensitive to alkaline, such as aluminium
- Protect against frost
Tailored to high-pressure cleaning/pre-washing in brush wash systems, high-pressure portal wash, high-pressure washing in self-service washing systems and to pre-spray devices
- Dispense undiluted in the brush washing system. Application concentration: approx. 0.5–2%
- In high-pressure devices/self-service washing systems: Stir 1 part pre-spray to 2 parts water
- In pre-spray devices: Stir 1 part pre-spray to 49 parts water
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!