For detailed information, other images and documents, please select individual articles from the following table.
Vehicle cleaner active foam
Truck shampoo that is gentle on paintwork for light to medium soiling.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Up to 50% time saving with regular use
Since hardly any manual brushing is required
Deep penetrating effect and high cleaning effect achieved after one application
Silicone-free
No streaking after washing
Phosphate-free
Readily separates in accordance with Ö-Norm (Austrian standard) B5105
No waste water problems
Empty drums can be disposed of via DSD
Do not apply to hot surfaces or in direct sunlight.
Concentrate for regular cleaning of large areas of bodywork, tarpaulin and chassis on commercial vehicles and buses.
Depending on the degree of contamination, spray active foam uniformly on the vehicle from bottom to top using the foam device or the foam canon (recommended dilution: 2–4%) and leave to take effect for max. 5 minutes. Caution, do not allow to dry. Then thoroughly rinse the vehicle using a high-pressure cleaner and plenty of cold water at a lance distance of 15–20 cm, working from bottom to top (otherwise there is a risk of a lime film forming on the surface).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!