For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: 014/44.55.66
Prices for customers after login
- Easy to move thanks to the push handle and the castors
- Large and heavy components can be machined without any problems thanks to the strong clamping force
- 180° rotating clamping range provides a massive clamping range of up to 1250 mm
- Hands-free as the workpiece is clamped and released using the foot pedal
- Easy to set up on uneven surfaces due to the three leg design
- Folding mechanisms for quick and easy fitting and removal of the clamping sawhorse
For mobile use on construction sites and in workshops, houses and gardens for doors, fence parts, wood and metal parts, ceiling panels etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!