For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Lockable clips
- High retention forces
- Temperature resistance from -25°C to +80°C (up to +110°C for short periods)
- Material: Polyamide 6
- Halogen- and silicone-free
- Through hole dia. 5 mm, this also allows conventional attachment using nail anchors or chipboard screws
For fast securing of plastic auxiliary installation pipes with light compressive strength, plastic armoured pipes with medium to high compressive strength and steel-armoured pipes in accordance with DIN EN 50086-1 on concrete substrates (normal weight concrete ≥ C 20/25 ≤ C40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!