Welcome to Würth Belux Only for professionals
Chipping hammer MH 5-XES
Chipping hammer MH 5-XES - 1
Chipping hammer MH 5-XES - 2
Chipping hammer MH 5-XES - 3
Chipping hammer MH 5-XES - 4

For detailed information, other images and documents, please select individual articles from the following table.

Chipping hammer MH 5-XES

With active damping system for reducing vibrations during operation. With SDS-max mounting shank

See product details

Available in 1 version
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
Powerful yet silent


The anti-vibration system protects the user's joints. Shorter drilling times with high impact power.



Extremely fast work progress


Chisel function with 8-joule impact power



Low-fatigue work


The 18 lockable chisel settings allow adjustment to any working angle.



High level of safety and flexibility


The large, rubberised additional handle is easy to adjust and offers the user the best grip.