Welcome to Würth Belux Only for professionals
Chemical protective glove Uvex rubiflex ESD NB35A

For detailed information, other images and documents, please select individual articles from the following table.

Chemical protective glove Uvex rubiflex ESD NB35A

See product details

Available in 3 versions
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
Lightweight, knitted and anti-static NBR chemical protective glove suitable for applications in potentially explosive areas as well as in ESD areas


  • Fully coated with conductive NBR special coating (nitrile rubber), approx. 0.40 mm layer thickness

  • Certified in accordance with EN 388:2016 (2 1 1 1 X), EN ISO 374-1:2016/Type A (J K L O P T) and DIN EN 16350:2014

  • NBR coating for good mechanical resistance to abrasion

  • Good grip in damp and wet areas

  • Good resistance to grease, mineral oils and many chemicals

  • Excellent dexterity and fingertip sensitivity

  • Ergonomic fit

  • Excellent wearing comfort due to the high-quality cotton interlock/carbon substrate

  • Very high degree of flexibility

  • Free from harmful substances in accordance with OEKO-TEX® Standard 100