Welcome to Würth Belux Only for professionals
Steel door split spindle 10 mm with M12 threaded roller
Steel door split spindle 10 mm with M12 threaded roller - 1
Steel door split spindle 10 mm with M12 threaded roller - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Steel door split spindle 10 mm with M12 threaded roller

See product details

Available in 3 versions
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
  • The steel door spindles are used to connect the knob, button and door handle

  • This connection element moves the safety catch

  • Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice

Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.