Welcome to Würth Belux Only for professionals
Cellular rubber EPDM sealing tape
Cellular rubber EPDM sealing tape - 1
Cellular rubber EPDM sealing tape - 2
Cellular rubber EPDM sealing tape - 3

For detailed information, other images and documents, please select individual articles from the following table.

Cellular rubber EPDM sealing tape

Particularly resistant to ageing and weathering; sealing tape for permanent sealing with increased requirements for indoor and outdoor use.

See product details

Available in 1 version
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
Closed-cell foam for best possible leak-tightness


Material offers maximum protection against water penetration.



High resilience and material flexibility


Smaller uneven areas of application surface are levelled out extremely well, preventing water from running behind.



Excellent resistance to weathering, ageing, UV and temperature


Also offers the best possible protection for more heavily loaded joints.



Excellent material compatibility, as it is solvent-free



Very good abrasion resistance

Application area