Welcome to Würth Belux Only for professionals
Hanger for timber supports
Hanger for timber supports - 1
Hanger for timber supports - 2
Hanger for timber supports - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hanger for timber supports

Galvanised steel

See product details

Available in 1 version
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
Test report from the French Scientific and Technical Centre for Building


  • Breakage value 1.6 to 2 times greater than requirements

  • Verified as compliant with DTU 25.41

Colour-coded for furring compatibility


  • Type F45: for plasterboard or other 45-mm profiles

  • Type F47: for Lafarge, Knauf or other 47-mm profiles

From 240 mm


  • Model with glass wool clip to hold insulation

Recommended use for standard mounting


  • Approx. 1.80 hangers/m²

  • Hangers every 120 cm max., 60 cm between furring strips