For detailed information, other images and documents, please select individual articles from the following table.
Cavity protection gun SATA HRS
Pressure cup spray gun for cavity preservation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Precise beam guidance
- Versatile thanks to the included probes (1 nylon and 1 Venturi hook probe)
- Quick and easy probe change using quick coupling system
- Fine atomisation even in highly viscous materials by applying pressure up to 10 bar
- Full metal construction for a long service life
- Material check valve
Scope of delivery
- Cavity preservation spray gun with quick-action coupling for probe mounting
- 1 litre high-pressure cup (max. 10 bar)
- Nylon probe 8 mm diameter, 1300 mm long
- Venturi hook probe, 750 mm long
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!